OPTIBELT 22 X 1500 1503895

VB C/22

See technical information
References
Optibelt:22 X 1500
Rubix:265A8928
Manufacturer :1503895
EAN:4014486037333
brand logo
Technical specifications
Profilec/22
Belt designationc59
Interior length1500 mm
See all Specifications

Product details : OPTIBELT 22 X 1500 1503895


Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.

Technical specifications


Attributes
Logistics dimensions (L x W x H)26x140x140 mm
Logistic Weight486 g
Profilec/22
Belt designationc59
Interior length1500 mm
Outer length1588 mm
Upper width22 mm
Height14 mm
Pitch length1558 mm
Show UNSPSC/ECL@SS
£ 13.52 excl. VAT
/ Each
£ 16.22 incl. VAT
  • Usually arrives within 14 working days