References
Optibelt:13 X 3658
Rubix:265A8814
Manufacturer :1502025
EAN:4014486033670




Product details : OPTIBELT 13 X 3658 1502025
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 52x271x271 mm |
|---|---|
| Logistic Weight | 399 g |
| Profile | a/13 |
| Belt designation | a144 |
| Interior length | 3658 mm |
| Pitch length | 3688 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 3708 mm |
Show UNSPSC/ECL@SS
£ 15.95 excl. VAT
/ Each
£ 19.14 incl. VAT
- Usually arrives within 14 working days
