References
Optibelt:32 X 4500
Rubix:265A9031
Manufacturer :1560714
EAN:4014486044553




Product details : OPTIBELT 32 X 4500 1560714
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 3006 g |
|---|---|
| Profile | d/32 |
| Belt designation | d177 |
| Interior length | 4500 mm |
| Pitch length | 4575 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 4626 mm |
Show UNSPSC/ECL@SS
£ 72.13 excl. VAT
/ Each
£ 86.56 incl. VAT
- Usually arrives within 14 working days
