References
Optibelt:22 X 1956
Rubix:265A8939
Manufacturer :1628480
EAN:4014486037500




Product details : OPTIBELT 22 X 1956 1628480
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 634 g |
|---|---|
| Profile | c/22 |
| Belt designation | c77 |
| Interior length | 1956 mm |
| Pitch length | 2014 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 2044 mm |
Show UNSPSC/ECL@SS
£ 17.63 excl. VAT
/ Each
£ 21.16 incl. VAT
- Usually arrives within 14 working days
