References
Optibelt:22 X 1700
Rubix:265A8933
Manufacturer :1554695
EAN:4014486037401




Product details : OPTIBELT 22 X 1700 1554695
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 29x159x159 mm |
|---|---|
| Logistic Weight | 551 g |
| Profile | c/22 |
| Belt designation | c67 |
| Interior length | 1700 mm |
| Pitch length | 1758 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Outer length | 1788 mm |
Show UNSPSC/ECL@SS
£ 15.22 excl. VAT
/ Each
£ 18.26 incl. VAT
- Usually arrives within 14 working days
