References
Optibelt:32 X 3048
Rubix:265A9024
Manufacturer :1691412
EAN:4014486044416




Product details : OPTIBELT 32 X 3048 1691412
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 2036 g |
|---|---|
| Profile | d/32 |
| Belt designation | d120 |
| Interior length | 3048 mm |
| Pitch length | 3123 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 3174 mm |
Show UNSPSC/ECL@SS
£ 50.36 excl. VAT
/ Each
£ 60.43 incl. VAT
- Usually arrives within 14 working days
