GATES 962160465 DELTA CLASSIC V-BELT A46.5 13x1180Li A1210 Ld DELTA
Delta Classic A
See technical informationReferences
Gates:A46,5 13x1180Li A1210 Ld DELTA CLASSIC
Rubix:101A3139
Manufacturer :962160465
EAN:5414465338571


Technical specifications
| Profile | a/13 |
|---|---|
| Belt designation | a46 1/2 |
| Interior length | 1180 mm |
Product details : GATES 962160465 DELTA CLASSIC V-BELT A46.5 13x1180Li A1210 Ld DELTA
The wrapped classical section Hi-Power® V-belt has a long reputation for reliability on agricultural and industrial applications. The arched top of the Hi-Power® belt provides superior strength to prevent "dishing" and distortion of the tensile section. The cords are properly aligned, each of them carrying its full share of the load.
Strengths
Arched top, concave sidewalls and rounded corners provide uniform tensile loading and uniform pulley sidewall contact for excellent belt service life and reduced pulley wear
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
The vulcanized Flex-bonded tensile cords provide superior resistance to tensile and flexing forces, fatigue and shock loads
The Flex Weave oil and heat resistant cover protects the belt core from the toughest environments
Applications
Industrial Applications, Including V-Flat Drives
Technical specifications
Attributes
| Profile | a/13 |
|---|---|
| Belt designation | a46 1/2 |
| Interior length | 1180 mm |
| Pitch length | 1210 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 1230 mm |
| Material | sbr |
| Section | 13 mm |
| Max. temperature | 70 °C |
| Min. temperature | -30 °C |
Show UNSPSC/ECL@SS
£ 4.12 excl. VAT
/ Each
£ 4.94 incl. VAT
- Usually arrives within 14 working days