References
Optibelt:25 X 6000
Rubix:265A9008
Manufacturer :1698252
EAN:4014486038675





Technical specifications
| Profile | 25 |
|---|---|
| Belt designation | 25x6000 |
| Interior length | 6000 mm |
Product details : OPTIBELT 25 X 6000 1698252
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 117x637x637 mm |
|---|---|
| Logistic Weight | 2520 g |
| Profile | 25 |
| Belt designation | 25x6000 |
| Interior length | 6000 mm |
| Outer length | 6100 mm |
| Upper width | 25 mm |
| Height | 16 mm |
| Pitch length | 6060 mm |
Show UNSPSC/ECL@SS
£ 68.28 excl. VAT
/ Each
£ 81.94 incl. VAT
- Usually arrives within 14 working days