References
Optibelt:32 X 3425
Rubix:132A2520
Manufacturer :1791754
EAN:4014486044454




Product details : OPTIBELT VBELT D SECT ENV 32 34257700
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 85x465x465 mm |
|---|---|
| Logistic Weight | 2288 g |
| Profile | d/32 |
| Belt designation | d135 |
| Interior length | 3425 mm |
| Pitch length | 3500 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 3551 mm |
Show UNSPSC/ECL@SS
£ 114.70 excl. VAT
/ Each
£ 137.64 incl. VAT
- Usually arrives within 14 working days
