References
Optibelt:13 X 3550
Rubix:265A8813
Manufacturer :1753615
EAN:4014486033663




Product details : OPTIBELT 13 X 3550 1753615
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 51x263x263 mm |
|---|---|
| Logistic Weight | 387 g |
| Profile | a/13 |
| Belt designation | a140 |
| Interior length | 3550 mm |
| Pitch length | 3580 mm |
| Upper width | 13 mm |
| Height | 8 mm |
| Outer length | 3600 mm |
Show UNSPSC/ECL@SS
£ 15.95 excl. VAT
/ Each
£ 19.14 incl. VAT
- Usually arrives within 14 working days
