References
Superseded Ref:874311
Mecaline:B128/B3290 - 888945
Rubix:243A4093
Manufacturer :888945
EAN:3660338414985

Documents
Product details : MECALINE B128 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b128 |
| Interior length | 3251 mm |
| Pitch length | 3290 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 3290 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 24.74 excl. VAT
/ Each
£ 29.69 incl. VAT
- In stock: Next day delivery
