References
Optibelt:32 X 3550
Rubix:266A0055
Manufacturer :1634433
EAN:4014486044478




Product details : OPTIBELT 32 X 3550 1634433
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 88x482x482 mm |
|---|---|
| Logistic Weight | 2371 g |
| Profile | d/32 |
| Belt designation | d140 |
| Interior length | 3550 mm |
| Pitch length | 3625 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 3676 mm |
Show UNSPSC/ECL@SS
£ 56.64 excl. VAT
/ Each
£ 67.97 incl. VAT
- Usually arrives within 14 working days
