References
Optibelt:17 X 1600
Rubix:265A8851
Manufacturer :1652501
EAN:4014486034387




Product details : OPTIBELT 17 X 1600 1652501
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 21x115x115 mm |
|---|---|
| Logistic Weight | 314 g |
| Profile | b/17 |
| Belt designation | b63 |
| Interior length | 1600 mm |
| Outer length | 1669 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Pitch length | 1640 mm |
Show UNSPSC/ECL@SS
£ 10.39 excl. VAT
/ Each
£ 12.47 incl. VAT
- Usually arrives within 14 working days
