References
Optibelt:32 X 6096
Rubix:266A0056
Manufacturer :1779745
EAN:4014486044652




Product details : OPTIBELT 32 X 6096 1779745
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 152x828x828 mm |
|---|---|
| Logistic Weight | 4072 g |
| Profile | d/32 |
| Belt designation | d240 |
| Interior length | 6096 mm |
| Pitch length | 6171 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 6222 mm |
Show UNSPSC/ECL@SS
£ 103.66 excl. VAT
/ Each
£ 124.39 incl. VAT
- Usually arrives within 14 working days
