References
Superseded Ref:883374
Mecaline:Z30.1/2/Z797 - 889998
Rubix:246A5383
Manufacturer :889998
EAN:3660338425516


Technical specifications
| Profile | z/10 |
|---|---|
| Belt designation | z30 1/2 |
| Interior length | 774 mm |
Documents
Product details : MECALINE Z30.5 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Produced with EPDM Compound
Strengths
Working temperature -40 to +120°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | z/10 |
|---|---|
| Belt designation | z30 1/2 |
| Interior length | 774 mm |
| Outer length | 797 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 1.04 excl. VAT
/ Each
£ 1.25 incl. VAT
- Usually arrives within 14 working days