References
Optibelt:20 X 3550
Rubix:265A8913
Manufacturer :1702866
EAN:4014486037159





Technical specifications
| Profile | 20 |
|---|---|
| Belt designation | 20x3550 |
| Interior length | 3550 mm |
Product details : OPTIBELT 20 X 3550 1702866
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 55x301x301 mm |
|---|---|
| Logistic Weight | 944 g |
| Profile | 20 |
| Belt designation | 20x3550 |
| Interior length | 3550 mm |
| Outer length | 3629 mm |
| Upper width | 20 mm |
| Height | 12.5 mm |
| Pitch length | 3600 mm |
Show UNSPSC/ECL@SS
£ 27.38 excl. VAT
/ Each
£ 32.86 incl. VAT
- Usually arrives within 14 working days