References
Optibelt:32 X 9144
Rubix:265A9882
Manufacturer :1584739
EAN:4014486550719

Product details : OPTIBELT 32 X 9144 1584739
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 6108 g |
|---|---|
| Profile | d/32 |
| Belt designation | d360 |
| Interior length | 9144 mm |
| Pitch length | 9219 mm |
| Upper width | 32 mm |
| Height | 20 mm |
| Outer length | 9270 mm |
Show UNSPSC/ECL@SS
£ 175.86 excl. VAT
/ Each
£ 211.03 incl. VAT
- Usually arrives within 14 working days
