MECALINE B132 WRAPPED V BELT 2.0


Classical V Belt B Section

References
mecaline:B132/B3400 - 888948
rubix:243A4095
manufacturer :888948
ean:3660338415012
brand logo
brand logo
Technical specifications
Profileb/17
Belt designationb132
Interior length3352 mm
See all Specifications

Product details : MECALINE B132 WRAPPED V BELT 2.0


All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt

Strengths

Working temperature -40 to +70°C

Applications

Power transmission applications via belt and pulley

Technical specifications


Attributes
Profileb/17
Belt designationb132
Interior length3352 mm
Upper width17 mm
Height11 mm
Pitch length3400 mm
Materialsbr
Show UNSPSC/ECL@SS
£ 21.64 excl. VAT
/ Each
£ 25.97 incl. VAT
  • In stock: Next day delivery