References
Optibelt:10 X 650
Rubix:265A8709
Manufacturer :1791457
EAN:4014486031713




Product details : OPTIBELT 10 X 650 1791457
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 9x16x16 mm |
|---|---|
| Logistic Weight | 42 g |
| Profile | z/10 |
| Belt designation | z26 |
| Interior length | 650 mm |
| Pitch length | 672 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 688 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 4.16 excl. VAT
/ Each
£ 4.99 incl. VAT
- Usually arrives within 14 working days
