References
Optibelt:10 X 500
Rubix:104A2451
Manufacturer :1636113
EAN:4014486031621





Technical specifications
| Profile | z/10 |
|---|---|
| Belt designation | z19 3/4 |
| Interior length | 500 mm |
Product details : OPTIBELT VBELT A SECT ENV 10 5007747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 7x12x12 mm |
|---|---|
| Logistic Weight | 32 g |
| Profile | z/10 |
| Belt designation | z19 3/4 |
| Interior length | 500 mm |
| Pitch length | 522 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Outer length | 538 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 8.52 excl. VAT
/ Each
£ 10.22 incl. VAT
- Usually arrives within 14 working days