MECALINE 888986 B208 WRAPPED V BELT 2.0
Classical V Belt B Section
See technical informationSee documentsReferences
Superseded Ref:874339
Mecaline:B208/B5330 - 888986
Rubix:255A0437
Manufacturer :888986
EAN:3660338415395

Documents
Product details : MECALINE 888986 B208 WRAPPED V BELT 2.0
All Mecaline belts are manufactured to the highest standards of industry and conform to ISO, DIN and BS specification and anti-Static to ISO 1813, Classical Sections available in Z, A, B,C and D
Wrapped Belt
Strengths
Working temperature -40 to +70°C
Applications
Power transmission applications via belt and pulley
Technical specifications
Attributes
| Profile | b/17 |
|---|---|
| Belt designation | b208 |
| Interior length | 5283 mm |
| Pitch length | 5330 mm |
| Upper width | 17 mm |
| Height | 11 mm |
| Outer length | 5330 mm |
| Material | sbr |
Show UNSPSC/ECL@SS
£ 40.95 excl. VAT
/ Each
£ 49.14 incl. VAT
- In stock: Next day delivery
