References
Optibelt:40 X 5600
Rubix:265A9819
Manufacturer :1512381
EAN:4014486044829




Product details : OPTIBELT 40 X 5600 1512381
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 5365 g |
|---|---|
| Profile | e/40 |
| Belt designation | e220 |
| Interior length | 5600 mm |
| Outer length | 5757 mm |
| Upper width | 40 mm |
| Height | 25 mm |
| Pitch length | 5680 mm |
Show UNSPSC/ECL@SS
£ 158.87 excl. VAT
/ Each
£ 190.64 incl. VAT
- Usually arrives within 14 working days
