References
Optibelt:10 X 1215
Rubix:265A8726
Manufacturer :1576732
EAN:4014486032031




Product details : OPTIBELT 10 X 1215 1576732
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 17x29x29 mm |
|---|---|
| Logistic Weight | 78 g |
| Profile | z/10 |
| Belt designation | z48 |
| Interior length | 1215 mm |
| Outer length | 1253 mm |
| Upper width | 10 mm |
| Height | 6 mm |
| Pitch length | 1237 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 4.72 excl. VAT
/ Each
£ 5.66 incl. VAT
- Usually arrives within 14 working days
