References
Optibelt:5 X 475
Rubix:104A0636
Manufacturer :1671756
EAN:4014486009408




Product details : OPTIBELT V BELT 5 SECT M COG 5 4757747
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 4x27x27 mm |
|---|---|
| Logistic Weight | 9 g |
| Profile | 5 |
| Belt designation | 5x475 |
| Interior length | 475 mm |
| Outer length | 494 mm |
| Upper width | 5 mm |
| Height | 3 mm |
| Pitch length | 486 mm |
| Material | sbr/nr |
Show UNSPSC/ECL@SS
£ 7.10 excl. VAT
/ Each
£ 8.52 incl. VAT
- Usually arrives within 14 working days
