References
Optibelt:22 X 4445
Rubix:265A8980
Manufacturer :1526415
EAN:4014486038118




Product details : OPTIBELT 22 X 4445 1526415
Due to its multitude of application possibilities, the OPTIBELT VB is the classical model amongst the drivebelts. The qualities of this product come into their own when dealing with difficult drives in agricultural machines just as well as when dealing with extraordinary drive solutions, for example with V-flat drives in machine construction. OPTIBELT VB classical V-belts are S=C PLUS and are therefore unmeasured and can be used in sets.
Technical specifications
Attributes
| Logistic Weight | 1440 g |
|---|---|
| Profile | c/22 |
| Belt designation | c175 |
| Interior length | 4445 mm |
| Outer length | 4533 mm |
| Upper width | 22 mm |
| Height | 14 mm |
| Pitch length | 4503 mm |
Show UNSPSC/ECL@SS
£ 40.74 excl. VAT
/ Each
£ 48.89 incl. VAT
- Usually arrives within 14 working days
