Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(110,979)
Fluid Transmission & Flow Technology
(103,521)
Tools & Metrology
(26,835)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,416)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,082)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,193)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 151010 PNEUMATIC VALVE VL-5/3G-D-1-C
FESTO 151010 PNEUMATIC VALVE VL-5/3G-D-1-C
VL Standard valve ISO 5599-1
References
festo:
VL-5/3G-D-1-C
rubix:
108A2125
manufacturer :
151010
ean:
4052568116569
Technical specifications
Type
Standard valve ISO 5599-1
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 151010 PNEUMATIC VALVE VL-5/3G-D-1-C
Pneumatic valve VL-5/3G-D-1-C 5/3-way function, centre Position closed Valve function=5/3 closed, Type of actuation=pneumatic, Width=42 mm, Standard nominal flow rate=1200 l/min, Operating pressure=-0,9 - 16 bar
Technical specifications
Attributes
Logistics dimensions (L x W x H)
116
x
66
x
52
mm
Logistic Weight
364
g
Type
Standard valve ISO 5599-1
Volume flow rate
1200
l/min
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
129.26
excl. VAT
/
Each
£
155.11
incl. VAT
Delivery date on request
Contact a branch
Add to cart
Check our products from related categories
SMC EVM430-F01-02 MECHANICAL VALVE
SMC EVNB504A-F32A 2 PORT PROCESS VALVE
FESTO 536025 PNEUMATIC VALVE VL-5/3B-D-1-C-EX
FESTO 7425 AMPLIFIER MODULE VK-R-M5
FESTO 105296 REPAIR KIT C-5/2-1/4
FESTO 151011 PNEUMATIC VALVE
FESTO 1002525 ANGLE SEAT VALVE
SMC LVQ40-Z13R-4 AIR OPERATED CHEMICAL VALVE
SMC EAV4000-F04-4YO-Q SOFT START UP VALVE
FESTO 34435 PNEUMATIC VALVE VLX-2-3/4-MS
AVENTICS R412009287
SMC LVQH40-Z13-2 AIR OPERATED CHEMICAL VALVE
SMC AV3000-F03-5YZ-Q SOFT START-UP VALVE
FESTO 573721 SOLENOID VALVE VMPA14-M1H-G-PI
AVENTICS 0821001004 SHUTTLE VALVE