Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
<Ā Back
Rubix Categories
FluidĀ TransmissionĀ & Flow Technology
Pneumatics
Pneumatics components
Valves
Other pneumatic valve
FESTO 14298 PNEUMATIC VALVE VL-5/3G-1/4-B
FESTO 14298 PNEUMATIC VALVE VL-5/3G-1/4-B
VL Tiger 2000 directional control valve
References
festo:
VL-5/3G-1/4-B
rubix:
108A1747
manufacturer :
14298
ean:
4052568112486
Technical specifications
Type
Pneumatic Valve
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : FESTO 14298 PNEUMATIC VALVE VL-5/3G-1/4-B
Pneumatic valve VL-5/3G-1/4-B 5/3-way function, centre Position closed Valve function=5/3 closed, Type of actuation=pneumatic, Standard nominal flow rate=1600 l/min, Operating pressure=-0,9 - 10 bar, Design structure=Piston slide
Technical specifications
Attributes
Logistics dimensions (L x W x H)
166
x
60
x
37
Ā
mm
Logistic Weight
367,6Ā
g
Type
Pneumatic Valve
Volume flow rate
1600Ā
l/min
Type of coupling
G
Show UNSPSC/ECL@SS
Add to my wishlist
Donāt forget to login in order to benefit from your prices
Ā£
253.10
excl. VAT
/
Each
Ā£
303.72
incl. VAT
Delivery usually within (
8
) days
Add to cart
Check our products from related categories
AVENTICS R412006282
AVENTICS SOLENOID VALVE 5777770220
AVENTICS 5777755302
SMC EIL220-F02 LOCK-UP VALVE 3-PORT
FESTO 3539815 ANGLE SEAT VALVE
SMC IZN10-11P06 IONIZER
SMC VHS30-F03A-S PRESSURE RELIEF 3 PORT VALVE
FESTO 536023 PNEUMATIC VALVE VL-5/3E-D-2-C-EX
AVENTICS VALVE 0821300913
SMC VH410-F06 4 PORT HAND VALVE
AVENTICS VALVE BODY 5812300000
FESTO 9445 PNEUMATIC VALVE VL-5-1/2
NORGREN C00GL0800 PFITC 8MM NON-RETURN VALVE
FESTO 536008 PNEUMATIC VALVE VL-5/2-D-2-C-EX
FESTO 573724 SOLENOID VALVE VMPA14-M1H-K-PI