FESTO 536028 PNEUMATIC VALVE VL/O-3-1/8-B-EX


VL/O Valve Tiger Classic

References
festo:VL/O-3-1/8-B-EX
rubix:110A2329
manufacturer :536028
ean:4052568170578
VL/O-3-1/8-B-EX Pneumatic valve
brand logo
Technical specifications
TypeTiger Classic
See all Specifications

Product details : FESTO 536028 PNEUMATIC VALVE VL/O-3-1/8-B-EX


Pneumatic valve VL/O-3-1/8-B-EX Depending on the choice of Connection, normally-open or normally-closed function. Valve function=3/2 open/closed, monostable, Type of actuation=pneumatic, Width=26 mm, Standard nominal flow rate=500 l/min, Operating pressure=-0,95 - 10 bar

Technical specifications


Attributes
Logistic Weight165,3Ā g
TypeTiger Classic
Volume flow rate500Ā l/min
Type of couplingG1/8
Show UNSPSC/ECL@SS
Ā£ 120.68 excl. VAT
/ Each
Ā£ 144.82 incl. VAT
  • Delivery usually within ( 2 ) days