Velocity IGS
EU shoe size | 44 |
---|---|
Colour | Black |
Main material | Other |
EU shoe size | 44 |
---|---|
Colour | Black |
Main material | Other |
Type of soles | Flexible Anti-Penetration Composite Midsole |
No laces/slip-on | No |
Type | ESD Boot |
Type of closure | Lace up |
Material | Woven Composite (Midsole) |
In stock: Next day delivery