Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Personal protective equipment
(47,822)
Hygiene
(1,329)
Environment and safety
(8,292)
See Protection, Safety & Hygiene
Head protection
(246)
Face and eye protection
(705)
Hearing protection
(267)
Respiratory protection
(489)
Hand protection
(3,815)
Body protection
(35,856)
Fall protection
(262)
Foot protection
(5,446)
Disposable clothing / Disposables
(736)
High visibility clothing
(8,442)
See Personal protective equipment
< Back
Rubix Categories
Protection, Safety & Hygiene
Personal protective equipment
Foot protection
Unisex safety shoes
Unisex safety shoes
GISS 891755 VERACRUZ 4 SAFETY SHOES S1P SRC GREY 10/44
GISS 891755 VERACRUZ 4 SAFETY SHOES S1P SRC GREY 10/44
VERACRUZ 4 S1P SRC shoe
References
giss:
891755
rubix:
261A4368
manufacturer :
891755
ean:
3660338443831
Technical specifications
EU shoe size
44
Collar height
Low
Colour
Grey
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : GISS 891755 VERACRUZ 4 SAFETY SHOES S1P SRC GREY 10/44
Standard: EN ISO 20345: 2011 S1P SRC
Gray suede leather upper with numerous side perforations. Lining with breathable air tunnel. Polyurethane sole.
Weight: 581 g*
STRONG POINTS:
Perforated composite toe cap with breathable membrane. “No metal” anti-perforation sole.
Strengths
Removable absorbent and non-slip sole.
Technical specifications
Attributes
EU shoe size
44
Collar height
Low
Colour
Grey
Main material
Suede
ESD
No
Water proof
No
Metal free
Yes
Metatarsal protection
No
Security Category
S1P
Slip resistance
Yes
Material
Grey suede leather
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
26.99
excl. VAT
/
Each
£
32.39
incl. VAT
In stock: Next day delivery
Select variants (13)
Add to cart
Check our products from related categories
BASE B0888 BE-STRONG TOP S3 HRO CI HI SRC BLACK/RED EU47 UK12
JALAS 1718 ZENIT MID CUT BOOT S3 SRC EU39 UK6
GISS 880808 SAFETY SHOES COROPUNA S3 OUTDOOR BLACK SIZE 9/43
HELLYHAN 78403_990-41 OXFORD MID S3 BLACK UK7 EU41
BASE B0150 OPERA S1P SRC GREY/ORANGE EU44 UK10
PORTWEST FW51BRR44 STEELITE DEALER BOOT S1P BROWN SIZE 44/10
UVEX 65818 1 SPORT WHITE S2 FO SR ESD SHOE WHITE EU42 UK8 W11
U-POWER SN20056-39 TROPHY S1P SRC D'BLUE LOWSHOE SIZE 39/6
JALAS 3020 ZENIT SANDAL BLACK S1 SR LG FO EU47 UK12
PORTWEST FW41BKR40 LADIES SAFETY SHOE BLACK SIZE 40/6.5
PORTWEST FW81BKR36 SLIP-ON SAFETY SHOE S2 BLACK 36/3
HECKEL 62563 SUXXEED SHOE GREY/BLACK/RED EU45 UK10.5
JALAS 3400A MONZA SPORT SANDAL S1 SRC EU44 UK10
JALAS 2108 VIP LOW CUT SHOE BLACK S3 SRA HRO EU39 UK6
JALAS 1510 GRAN PREMIO ANTISLIP SANDAL S1 HRO FO EU44 UK10