References
Base Protection:CA-B0150-PWA 44
Rubix:389A0826
Manufacturer :CA-B0150-PWA 44
EAN:8032790809350

Product details : BASE B0150 OPERA S1P SRC SHOES GREY/ORANGE EU44 UK10
- S1P SRC
- UGS: Suede leather
- LINING: SmellStop
- INSERT: Fresh'n Flex
- TOE CAP: Steel
- SOLE: AirTech single-density anti-fatigue with studs
- Size range: 36-49
Technical specifications
Attributes
| EU shoe size | 44 |
|---|---|
| Collar height | low |
| Colour | black |
| Main material | leather |
| Water proof | yes |
| Security Category | s1p |
| Type of closure | lace up |
Show UNSPSC/ECL@SS
£ 42.48 excl. VAT
/ Each
£ 50.98 incl. VAT
- Usually arrives within 14 working days
