Suxxeed S1P low
EU shoe size | 45 |
---|---|
Collar height | low |
Colour | grey |
EU shoe size | 45 |
---|---|
Collar height | low |
Colour | grey |
Main material | leather |
ESD | no |
Water proof | no |
Metal free | yes |
Type of soles | double-density pu |
Metatarsal protection | no |
Security Category | s1p |
Slip resistance | yes |
Non-magnetic | yes |
Material | highly breathable perforated suede leather |
Secondary colour | red |
Usually arrives within 14 working days