BASE B0951 IZAR TOP S3 CI SRC SHOES BLACK/BLUE EU42 UK8

Izar Top shoes

See technical information
References
Base Protection:CA-B0951-CWB-42
Rubix:389A0904
EAN:8034003177331
brand logo
Technical specifications
EU shoe size42
Collar heighthigh
Colourblack
See all Specifications

Product details : BASE B0951 IZAR TOP S3 CI SRC SHOES BLACK/BLUE EU42 UK8


S3 CI SRC. Upper: waterproof microfiber.
Lining: SmellStop.
Insert: Fresh'n Flex.
Toe: SlimCap.
Sole: AirTech single-density anti-fatigue sole with studs.
Size range: 36-48.

Technical specifications


Attributes
EU shoe size42
Collar heighthigh
Colourblack
Main materialmicrofiber
Show UNSPSC/ECL@SS
£ 53.90 excl. VAT
/ Each
£ 64.68 incl. VAT
  • Usually arrives within 14 working days

EU shoe size

Select variants (3)