GISS 899248 MINERAL HIGH BOOT S3L SR CI HI FO ESD BLACK 46/11

MINERAL H

See technical informationSee documents
References
GISS:899248
Rubix:413A7538
EAN:3660338528804
brand logo
brand logo
brand logo
Technical specifications
EU shoe size46
Collar heighthigh
Colourblack
See all Specifications
Documents

Product details : GISS 899248 MINERAL HIGH BOOT S3L SR CI HI FO ESD BLACK 46/11


MINERAL H shoes combine lightness and comfort with a breathable, water-repellent microfiber upper, complemented by a quick-drying HighDry lining.
Their PU and nitrile rubber sole provides excellent slip resistance while ensuring maximum cushioning and energy return.
The fiberglass toe cap and textile anti-perforation midsole deliver reliable metal-free protection, suitable for demanding environments.
Designed to withstand water, low temperatures (CI), contact heat (HI), as well as oils, hydrocarbons, and light chemicals, they comply with the EN 20345:2022 standard.

Strengths

Ultra-light
Breathable design with extreme comfort
High slip resistance

Applications

Humid environments, industrial work, outdoor sites, construction, and demanding public-works jobs
brand logo
brand logo

Technical specifications


Attributes
EU shoe size46
Collar heighthigh
Colourblack
Main materialmicrofiber
ESDyes
Security Categorys3l sr ci hi fo
Slip resistanceyes
Show UNSPSC/ECL@SS
£ 61.99 excl. VAT
/ Each
£ 74.39 incl. VAT
  • In stock: Next day delivery

EU shoe size

46
Select variants (13)