BOTT VERSO DRAWER CABINET 800 X 550 X 800MM 16925115.11
verso drawer cabinet with 7 drawers WxDxH: 800x550x800mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:16925115.11
Rubix:2584308
EAN:5039350022962

Documents
Product details : BOTT VERSO DRAWER CABINET 800 X 550 X 800MM 16925115.11
verso drawer cabinet with 7 drawers. Featuring a robust, fully welded steel housing with 100% extension drawers. Drawer configuration: 6x 100mm, 1x 125mm (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x550x800mm.
Technical specifications
Attributes
| Number of drawers | 7 |
|---|---|
| Height | 800 mm |
| Width | 800 mm |
| Depth | 550 mm |
| Type | drawer cabinet |
| Colour | blue |
Show UNSPSC/ECL@SS
£ 803.92 excl. VAT
/ Each
£ 964.70 incl. VAT
- Delivery usually within ( 16 ) days



