BOTT 16925006.19 VERSO COMBINATION CUBD 525 X 550 X 600+1 X DRAWER
verso drawer-door cabinet with 1 drawer / cupboard WxDxH: 525x550x600mm RAL 7035/7016
See technical informationSee documentsReferences
Bott:16925006.19
Rubix:214A7002

Documents
Product details : BOTT 16925006.19 VERSO COMBINATION CUBD 525 X 550 X 600+1 X DRAWER
verso drawer-door cabinet with 1 drawer / cupboard. Featuring a robust, fully welded steel housing with 100% extension drawers. Drawer configuration: 1x 125mm (75kg U.D.L.). Cupboard section has single, reinforced, door and 1 galvanised steel shelf (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7016 anthracite grey. WxDxH: 525x550x600mm.
Technical specifications
Attributes
| Number of drawers | 1 |
|---|---|
| Height | 600 mm |
| Width | 525 mm |
| Depth | 550 mm |
| Type | drawer cabinet |
| Colour | grey |
Show UNSPSC/ECL@SS
£ 303.36 excl. VAT
/ Each
£ 364.03 incl. VAT
- Delivery usually within ( 16 ) days




