BOTT 16929103.16 VERSO ECONOMY CPBD 800X350X600+2 SHELVES&1 DRAWER
verso economy cupboard with 2 shelves, 1 drawer WxDxH: 800x350x600mm RAL 7035
See technical informationSee documentsReferences
Bott:16929103.16
Rubix:214A7741



Documents
Product details : BOTT 16929103.16 VERSO ECONOMY CPBD 800X350X600+2 SHELVES&1 DRAWER
verso economy wall / shelf cupboard. Featuring a steel housing with double, reinforced doors with 2 adjustable height, galvanised steel shelves (35kg U.D.L.) and 1x 75mm drawer (10kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 800x350x600mm.
Technical specifications
Attributes
| Number of doors | 2 |
|---|---|
| Height | 600 mm |
| Width | 800 mm |
| Depth | 350 mm |
| Model | 16929103 |
| Colour | grey |
| Type | economy cupboard |
Show UNSPSC/ECL@SS
£ 251.45 excl. VAT
/ Each
£ 301.74 incl. VAT
- Delivery usually within ( 16 ) days