BOTT VERSO 525 X 550 X 1000MM HAZARDOUS SUBSTANCE CUPBOARD 16926791.12
verso hazardous substance cupboard with 2 trays WxDxH: 525x550x1000mm RAL 1023
See technical informationReferences
Bott:16926791.12
Rubix:80353549



Product details : BOTT VERSO 525 X 550 X 1000MM HAZARDOUS SUBSTANCE CUPBOARD 16926791.12
verso hazardous substance cupboard. Designed to meet HSE guidelines and best practice, featuring a robust, welded steel housing with safety labelling in accordance with BS EN ISO 10:2012+A5:2015 and single, reinforced door with 2 adjustable height, steel trays (75kg U.D.L.). Finished in durable powder coat paint in RAL 1023 yellow. WxDxH: 525x550x1000mm.
Applications
Designed to help compliance with HSE guidelines and accepted codes of practice
2 x adjustable trays with 60kg UDL capacity
Trays are adjustable on a 25mm pitch
Sealed sump trays to catch and contain any spills
Extra sump trays available
Safety labelling in accordance with BS EN ISO 7010:2012 + A5:2015
Yellow (RAL1023) epoxy powder paint finish
Optional 525mm high support legs available
2 x adjustable trays with 60kg UDL capacity
Trays are adjustable on a 25mm pitch
Sealed sump trays to catch and contain any spills
Extra sump trays available
Safety labelling in accordance with BS EN ISO 7010:2012 + A5:2015
Yellow (RAL1023) epoxy powder paint finish
Optional 525mm high support legs available
Technical specifications
Attributes
| Number of doors | 2 |
|---|---|
| Height | 1000 mm |
| Width | 525 mm |
| Depth | 550 mm |
| Model | 16926791.12 |
| Colour | yellow |
| Type | hazardous substance |
Show UNSPSC/ECL@SS
£ 317.86 excl. VAT
/ Each
£ 381.43 incl. VAT
- Delivery usually within ( 16 ) days