verso hazardous substance cupboard with 4 trays WxDxH: 1050x550x2000mm RAL 1023
Number of doors | 2 |
---|---|
Height | 2000 mm |
Width | 1050 mm |
Number of doors | 2 |
---|---|
Height | 2000 mm |
Width | 1050 mm |
Depth | 550 mm |
Model | 16926796.12 |
Colour | Yellow |
Type | Hazardous substance |
Usually arrives within 14 working days