BOTT VERSO 1050X550X2000 WITH QTY 2 125MM DRAWER
verso kitted cupboard with 1 shelf, 2 drw, backpnls, worktop WxDxH: 1050x550x2000mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:16926571.11
Rubix:80366974

Documents
Product details : BOTT VERSO 1050X550X2000 WITH QTY 2 125MM DRAWER
verso mini workshop cupboard. Featuring a robust, fully welded steel housing with double, reinforced doors with 1 adjustable height, galvanised steel shelf (75kg U.D.L.), a multiplex worktop / shelf, 1x perfo, 1x louvre backpanels, and 2x 125mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1050x550x2000mm.
Technical specifications
Attributes
| Number of doors | 2 |
|---|---|
| Height | 2000 mm |
| Width | 1050 mm |
| Depth | 550 mm |
| Model | 16926571 |
| Colour | blue |
| Type | kitted cupboard |
Show UNSPSC/ECL@SS
£ 921.41 excl. VAT
/ Each
£ 1,105.69 incl. VAT
- Delivery usually within ( 16 ) days





