BOTT 16926583.161050X550X2000MID-PARTITION PPE&JANIT CUBD&4 SHELF
verso kitted cupboard with 4 shelves, 8 drawers WxDxH: 1050x550x2000mm RAL 7035
See technical informationSee documentsReferences
Bott:16926583.16
Rubix:214A7385

Documents
Product details : BOTT 16926583.161050X550X2000MID-PARTITION PPE&JANIT CUBD&4 SHELF
verso kitted cupboard with vertical partition. Featuring a robust, fully welded steel housing with a central vertical partition and double, reinforced doors with 4 adjustable height, galvanised steel shelves (75kg U.D.L.) and 4x 100mm, 4x 175mm drawers with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 1050x550x2000mm.
Technical specifications
Attributes
| Type | kitted cupboard |
|---|---|
| Number of doors | 2 |
| Height | 2000 mm |
| Length | 1050 mm |
| Width | 1050 mm |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 1,349.09 excl. VAT
/ Each
£ 1,618.91 incl. VAT
- Delivery usually within ( 16 ) days



