BOTT 16922101.16 VERSO 700X600X930 MOBILE STAND LINO
verso mobile workstand with lino worktop WxDxH: 700x600x930mm RAL 7035
See technical informationReferences
Bott:16922101.16
Rubix:2584219
EAN:5039350028995
Product details : BOTT 16922101.16 VERSO 700X600X930 MOBILE STAND LINO
verso mobile workstand. Featuring a robust, steel channel, framework with 100mm diameter castors and a 30mm lino worktop. Optional storage units available. Finished in durable powder coat paint in RAL 7035 light grey. WxDxH: 700x600x930mm.
Strengths
Robust steel section framework
Optional storage units available
Comprehensive self assembly instructions included
Optional storage units available
Comprehensive self assembly instructions included
Applications
The BOTT Verso basic workstand is strong and durable for use in a range of workplace environments
Technical specifications
Attributes
| Height | 930 mm |
|---|---|
| Width | 700 mm |
| Depth | 600 mm |
Show UNSPSC/ECL@SS
£ 333.96 excl. VAT
/ Each
£ 400.75 incl. VAT
- Delivery usually within ( 16 ) days
