BOTT 16926731.16 VERSO SHELF CBOARD 800MM (W)X350MM (D)X900MM (H)
verso ventilated door cupboard with 2 shelves WxDxH: 800x350x900mm RAL 7035
See technical informationSee documentsReferences
Bott:16926731.16
Rubix:214A7474




Documents
Product details : BOTT 16926731.16 VERSO SHELF CBOARD 800MM (W)X350MM (D)X900MM (H)
verso wall / shelf cupboard. Featuring a robust, fully welded steel housing with double, ventilated, doors with 2 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 800x350x900mm.
Technical specifications
Attributes
| Number of doors | 2 |
|---|---|
| Height | 900 mm |
| Width | 800 mm |
| Depth | 350 mm |
| Model | 16926731 |
| Colour | grey |
| Type | ventilated door cupboard |
Show UNSPSC/ECL@SS
£ 325.55 excl. VAT
/ Each
£ 390.66 incl. VAT
- Delivery usually within ( 16 ) days