BOTT VERSO SHELF CUPBOARD 800MM(W) X 550MM (D) X 800MM (H)
verso ventilated door cupboard with 2 shelves WxDxH: 800x550x800mm RAL 7035/5010
See technical informationSee documentsReferences
Bott:16926740.11
Rubix:80381609





Documents
Product details : BOTT VERSO SHELF CUPBOARD 800MM(W) X 550MM (D) X 800MM (H)
verso shelf cupboard. Featuring a robust, fully welded steel housing with double, ventilated, doors with 2 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 800x550x800mm.
Technical specifications
Attributes
| Number of doors | 2 |
|---|---|
| Height | 800 mm |
| Width | 800 mm |
| Depth | 550 mm |
| Model | 16926740 |
| Colour | blue |
| Type | ventilated door cupboard |
Show UNSPSC/ECL@SS
£ 331.54 excl. VAT
/ Each
£ 397.85 incl. VAT
- Delivery usually within ( 16 ) days