BOTT 16926763.16 1050X550X1000 PPE &JANITORIAL CUBD 4SHELF
verso ventilated door kitted cupboard with 4 shelves & partition WxDxH: 1050x550x1000mm RAL 7035
See technical informationSee documentsReferences
Bott:16926763.16
Rubix:214A7519

Technical specifications
| Type | ventilated door kitted cupboard |
|---|---|
| Number of doors | 2 |
| Height | 1000 mm |
Documents
Product details : BOTT 16926763.16 1050X550X1000 PPE &JANITORIAL CUBD 4SHELF
verso ventilated door kitted cupboard with vertical partition. Featuring a robust, fully welded steel housing with a central vertical partition and double, Ventilated doors with 4 adjustable height, galvanised steel shelves (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 7035 light grey. WxDxH: 1050x550x1000mm.
Technical specifications
Attributes
| Type | ventilated door kitted cupboard |
|---|---|
| Number of doors | 2 |
| Height | 1000 mm |
| Length | 1050 mm |
| Width | 1050 mm |
| Depth | 550 mm |
Show UNSPSC/ECL@SS
£ 505.08 excl. VAT
/ Each
£ 606.10 incl. VAT
- Delivery usually within ( 16 ) days



