BOTT 16922601.11 VERSO 1000X930 STATIC W-BEN M 1XDRWR


verso welded bench with 1 drawer cab & mpx top WxDxH: 1000x600x930mm RAL 7035/5010

References
bott:16922601.11
rubix:2584256
ean:5039350033081
brand logo
brand logo
Technical specifications
Height930 mm
Width1500 mm
Depth600 mm
See all Specifications

Product details : BOTT 16922601.11 VERSO 1000X930 STATIC W-BEN M 1XDRWR


verso welded bench with 1 drawer cabinet. Featuring a robust, tubular and folded steel framework with full depth base shelf and 20mm multiplex wood worktop. Delivered assembled. Cabinet size - WxDxH: 525x550x250mm. Drawer configuration: 1x 175mm with 100% extension slides (75kg U.D.L.). Finished in durable powder coat paint in RAL 7035 light grey / RAL 5010 gentian blue. WxDxH: 1000x600x930mm.

Strengths

The BOTT Verso basic welded bench with drawer is constructed from heavy duty steel for withstanding heavy loads
This welded bench features a heavy duty steel framework with rear upstand, full depth steel base shelf and single drawer
Static and mobile options available
Mobile models feature 125mm diameter castors
Choice of steel or multiplex worktops
Benches supplied assembled ready to use

Technical specifications


Attributes
Height930 mm
Width1500 mm
Depth600 mm
Number of drawers1
Show UNSPSC/ECL@SS
£ 497.26 excl. VAT
/ Each
£ 596.71 incl. VAT
  • Usually arrives within 14 working days