FESTO 1396063 SUCTION CUP COMPLETE VASB-55-1/4-PUR-B


VASB vacuum cup

References
festo:VASB-55-1/4-PUR-B
rubix:120A2919
manufacturer :1396063
ean:4052568062026
VASB-55-1/4-PUR-B Suction cup complete
brand logo
Technical specifications
Materialpur
Diameter55 mm
Shaperound
See all Specifications

Product details : FESTO 1396063 SUCTION CUP COMPLETE VASB-55-1/4-PUR-B


Suction cup complete VASB-55-1/4-PUR-B Suction cup height compensator=20 mm, Nominal size=4 mm, Suction cup diameter=55 mm, Suction cup volume=30,4 cm3, Effective suction diameter=44,7 mm

Technical specifications


Attributes
Logistics dimensions (L x W x H)55x55x50 mm
Logistic Weight38,97 g
Materialpur
Diameter55 mm
Shaperound
Typevasb
Show UNSPSC/ECL@SS
£ 23.47 excl. VAT
/ Each
£ 28.16 incl. VAT
  • In stock: Next day delivery