References
SMC:VFS2110-5DZ-01-Q
Rubix:2609142

Product details : SMC VFS2110-5DZ-01-Q SOLENOID VALVE
Series VFS consists of 5 port pilot solenoid valves with metal seals and base mounted or body ported type manifolds. Base mounted manifolds are available in plug-in and non plug-in styles. Body ported manifolds are available with bar or separate type manifold bases. Port sizes range from 1/8 to 3/4 with Rc(PT), NPTF & G(PF) thread types available. Various options also available.
VFS2000, Body Ported & Base Mounted Type Valve, Metric
Technical specifications
Attributes
| Logistic Weight | 330 g |
|---|---|
| Type | solenoid valve |
| Number of Ports | 5 |
| Voltage | 24 V |
| Pressure range | 0,1 mpa |
Show UNSPSC/ECL@SS
£ 142.88 excl. VAT
/ Each
£ 171.46 incl. VAT
- Delivery usually within ( 28 ) days