3M 7100262606 3M VHB TAPE 4950F WHITE 19MMX33MX1.1MM


VHB Tape

References
3m:4950F19
rubix:270A4538
manufacturer :7100262606
brand logo
brand logo
Technical specifications
Width19 mm
Length33 m
See all Specifications

Product details : 3M 7100262606 3M VHB TAPE 4950F WHITE 19MMX33MX1.1MM


This provides an extraordinarily strong double sided foam tape that adheres to a broad range of substrates. Our bonding tapes provide excellent shear strength, conformability, surface adhesion and temperature resistance. These unique tapes combine conformability with a strong, permanent bond

Strengths

•Fast and easy-to-use permanent bonding method provides high strength and long-term durability
Pressure sensitive adhesive bonds on contact to provide immediate handling strength
Virtually invisible fastening keeps surfaces smooth
High dynamic stress absorption reduces vibration and impact stress

Applications

Use to Permanently Adhere One Substrate to Another;Decorative Material and Trim;Nameplates and Logos;Electronic Displays;Panel to Frame, Stiffener to Panel Dream;Window;Door and Sign Assembly;Electronics;Construction and Countless Other Industrial Applications

Technical specifications


Attributes
Width19 mm
Length33 m
Materialacrylic foam
Thickness1.1 mm
Colourwhite
Tape typefoam tape
Show UNSPSC/ECL@SS
£ 91.67 excl. VAT
/ Each
£ 110.00 incl. VAT
  • Usually arrives within 14 working days