FESTO 3515361 HAND LEVER VALVE VHER-P-H-B43C-G14
VHER control slide
See technical informationSee documentsReferences
Festo:VHER-P-H-B43C-G14
Rubix:261A3888
Manufacturer :3515361
EAN:4052568270131

Documents
Product details : FESTO 3515361 HAND LEVER VALVE VHER-P-H-B43C-G14
hand lever valve VHER-P-H-B43C-G14 Valve function=4/3 closed, Type of actuation=manual, Width=66 mm, Standard nominal flow rate=1150 l/min, Operating pressure=0 - 10 bar
Technical specifications
Attributes
| Type | control slide vher |
|---|---|
| Type of coupling | g1/4 |
Show UNSPSC/ECL@SS
£ 108.62 excl. VAT
/ Each
£ 130.34 incl. VAT
- Delivery usually within ( 2 ) days